Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan Light, 22.25 Blade Dia., 120v

  • Mfr # CAV3121WT

  • Zoro # G106149747


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Width
22.25
Includes
Installation Guide
Blade Material
Steel
Depth
22.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAV3121WT
Zoro #
G106149747
UPC #
611728322581
Country of Origin
China

Dimensions

Width
22.25
Depth
22.25
Blade Dia.
22.25
Downrod Length
14

Details

Voltage
120v
Includes
Installation Guide
Blade Material
Steel
Item
Fan Light
Fan Blade Color
Bronze
Material
COASTAL ARMOUR
Number of Lights
4
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Color
Bronze
Fan Blade Finish
Western Bronze
Watts
6
Standards
ETL Listed
FINISH
Western Bronze

Description

Nestled within the Calvary semi-flush mount’s white fabric shade is a vintage-inspired fan, casting both a soft glow and cool, refreshing air via a three-speed, reversible motor. Crafted from steel in a handsome western bronze finish, this piece is supremely functional without sacrificing form: Calvary offers classic style in spades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.