Zoro Homepage

Camilla Linear Chandelier 4 Lights Brushed Nicke

  • Mfr # CMI438BN

  • Zoro # G912348785


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Style
Farmhouse
Material
COASTAL ARMOUR ALUMINUM
Collection
Camilla
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMI438BN
Zoro #
G912348785
UPC #
611728380048
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.25 Top 8.25 Bottom 9.75 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
100W
Style
Farmhouse
Material
COASTAL ARMOUR ALUMINUM
Collection
Camilla
Voltage
120V
Glass Finish
Clear Glacier Crystal Glass
Number of Lights
4
Standards
ETL Listed
FINISH
Brushed Nickel
Indoor/ Outdoor
Indoor

Description

Make a beautiful statement with the Camilla linear chandelier. Clear crystal glass columns hang delicately from the elongated frame, creating a sense of luxury and airiness. Finished in a timeless brushed nickel, this glamorous island light is a timeless centerpiece over any kitchen or dining room table.


  • •Product Finish: Nickel
  • •Product Shade: Clear Glacier Crystal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.