Zoro Homepage

Carly Chandelier 5 Lights Matte Black

  • Mfr # CAY5028MBK

  • Zoro # G012348821


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Collection
Carly
Style
Transitional
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAY5028MBK
Zoro #
G012348821
UPC #
611728380505
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 5.00 Side

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Collection
Carly
Style
Transitional
Standards
ETL Listed
Number of Lights
5
Material
STEEL
Glass Finish
Clear Swirl Glass
Voltage
120V
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

The Carly collection radiates style and sophistication. A sculptural, matte black design is paired with aged brass accents for a touch of industrial styling. Clear swirl glass shades complete the look, adding a layer of luxury and drama. Choose from a mini pendant light or a chandelier in this standout collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.