Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carmel Outdoor Wall Lantern

  • Mfr # CML8411AGV

  • Zoro # G006149472


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Width
11
Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CML8411AGV
Zoro #
G006149472
UPC #
611728299197
Country of Origin
China

Dimensions

Width
11
Length
11
Dia. (In.)
11

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Features
Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish.
Voltage
120v
Watts
100
Finish
Aged Verde
Glass Color
Iron
Lighting Certification
ETL
Housing Material
Brass
Lamp Included
No
Lamp Type
Incandescent
Standards
ETL Listed
Fixture Wattage
100

Description

The texture and depth of the finish create luxe patina in the Carmel outdoor lantern, available in either burnished bronze or aged verde. Affix this eye-catching light next to a front door or use it in pairs on either side for a stately look. Crafted from durable materials, this piece is both lightweight and incredibly strong. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.