Zoro Homepage

Carolina Outdoor Hanging 1 Light Aged Copper

  • Mfr # CLN1907AC

  • Zoro # G912347474


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Series
Carolina
Style
Transitional
Frame Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLN1907AC
Zoro #
G912347474
UPC #
611728378700
Country of Origin
China

Dimensions

Chain Length
4"
Canopy Size
25.50"W X 1.00"L
Cord Length
8 Ft

Details

Number of Lights
1
Bulb Base Type
Medium
Series
Carolina
Style
Transitional
Frame Material
STEEL
Glass Finish
Clear Glass
Indoor/Outdoor
Indoor
Light Bulb Wattage
100W
Standard
ETL Listed
Voltage
120V
Item Type
Outdoor
FINISH
Aged Copper

Description

Drawing style inspiration from historical gas lanterns, Carolina adds romantic charm to any home's exterior. The traditional silhouette features an aged copper finish, embellished with hand riveted accents and clear glass panels to maximize the light output. Choose from wall lantern, hanging lantern, or post lantern in this versatile collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.