
Carrington 1-Light Industrial Aluminum Mini Pendant
Mfr # CRN1509IA
Zoro # G106152730
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Length
17.5
Width
9
Housing Finish
Industrial Aluminum
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRN1509IA
Zoro #
G106152730
UPC #
611728349670
Country of Origin
China
Dimensions
Length
17.5
Width
9
Diameter
9
Details
Color
Silver
Housing Finish
Industrial Aluminum
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Carrington
Shade Material
Aluminum
Item
Mini Pendant
Dimmable
Yes
Includes
Installation Guide
Material
STEEL
Standards
ETL Listed
Fixture Wattage
150
Lamp Included
No
Watts
150
FINISH
Industrial Aluminum
Description
Add a nautical touch to your home's interior with the Carrington collection. The urn-shape silhouette features an Industrial Aluminum finish and a clear glass shade. The sturdy metal frame protects the light and adds to the overall aesthetic of the design. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last - so it can be used outdoors as well as indoors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.