Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carroll Flush Mount

  • Mfr # TF1805SVB

  • Zoro # G006152861


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Vintage Bronze
Width
16.5
Lamp Type
Incandescent
Voltage
120v
Watts
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF1805SVB
Zoro #
G006152861
UPC #
611728208953
Country of Origin
China

Dimensions

Length
6
Width
16.5
Diameter
16.5
Overall Width (In)
16.5
Depth (In)
16.5

Details

Housing Finish
Vintage Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
75
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Standards
ETL Listed
Housing Material
Steel
Color
Bronze
Features
Glass color in Tiffany lighting products vary in color. No two pieces are identical.
Includes
Installation Guide
Lamp Included
No
Fixture Wattage
75
Lighting Certification
ETL
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
FINISH
Vintage Bronze

Description

A staple of stained glass that will forever be in style, the Carroll Collection features an arrangement of art glass that evokes a heart pattern accented with jewels in red and amber. The Vintage Bronze finish completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.