Zoro Homepage

Caspian Semi Flush 4 Lights Matte Black

  • Mfr # PCCAS1716MBK

  • Zoro # G112348677


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Caspian
Glass Finish
Clear Textured Glass, Textured Glass
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
FINISH
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCAS1716MBK
Zoro #
G112348677
UPC #
611728370681
Country of Origin
China

Dimensions

Canopy Size
5.50"
Cord Length
12 Ft
Shade Dimensions
7.55 Top 6.25 Bottom 2.00 Side

Details

Fixture Series
Caspian
Item
Semi-Flush Mount
Glass Finish
Clear Textured Glass, Textured Glass
Indoor/Outdoor
Indoor
Number of Light Bulbs Required
4
FINISH
Matte Black
Standards
ETL Listed
Bulb Base Type
Candelabra
Base Material
ALUMINUM
MAX WATTAGE
60W
Voltage
120V
Design Style
Traditional

Description

Clear textured glass creates a sense of movement in the Caspian collection. Available as a semi-flush mount or island light, this piece features a matte black finish and integrated LED technology for low maintenance and energy saving lighting. As part of the popular Platinum by Quoizel collection, Caspian boasts a blend of contemporary and modern design elements.


  • •Product Finish: Black
  • •Product Shade: Clear Textured Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.