Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cedar Point Outdoor Wall Lantern

  • Mfr # CPT8406PN

  • Zoro # G806149627


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
5.75
Length
9.75
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT8406PN
Zoro #
G806149627
UPC #
611728280775
Country of Origin
China

Dimensions

Width
5.75
Length
9.75
Dia. (In.)
5.75

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Palladian Bronze
Glass Color
Bronze
Lamp Type
Incandescent
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
100
Lamp Included
No
Housing Material
Aluminum

Description

From a rustic lodge to a craftsman-style cottage, the Cedar Point collection is versatile styling at its finest. The seedy glass panels subtly obscure the light source while providing visual interest. The frame is accented with slender trim and lattice detailing that beautifully frames the lantern’s soft glow. A rich Palladian bronze finish completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.