Zoro Homepage

Ceremony Chandelier

  • Mfr # CRY5005PN

  • Zoro # G406153048


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Lighting Certification
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRY5005PN
Zoro #
G406153048
UPC #
611728270875
Country of Origin
China

Dimensions

Length
15.5
Diameter
25
Width
25

Details

Item
Chandelier
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Lighting Certification
ETL
Lamp Included
No
Dimmable
Yes
Collection
Ceremony
Watts
60
Color
Bronze
Material
Steel
Standards
ETL Listed
Voltage
120v
Number of Lights
5
FINISH
Palladian Bronze

Description

An elegantly designed collection, Ceremony combines traditional and contemporary elements harmoniously. The fixture body is finished in rich Palladian Bronze and is accented with crystal-glass balls and candle holders for a sleek look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.