Zoro Homepage

Challis 6-Light Antique Nickel Chandelier

  • Mfr # CIS5028AN

  • Zoro # G906153159


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Width
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIS5028AN
Zoro #
G906153159
UPC #
611728341872
Country of Origin
China

Dimensions

Width
28
Diameter
28
Length
30

Details

Item
Chandelier
Housing Finish
Antique Nickel
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Nickel
Lamp Included
No
Watts
60
Material
Steel
Dimmable
Yes
Collection
Challis
Color
Nickel
Lighting Certification
ETL
Number of Lights
6
Standards
ETL Listed
Voltage
120v
FINISH
Antique Nickel

Description

Pretty, curved lines and faux wood accents give the Challis chandelier a sense of approachable glamour. Choose from a five- or six-light design to best suit your space. The antique nickel finish catches the light with a soft, subtle shine.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.