Zoro Homepage

Cohen Flush Mount Led Light Brushed Nickel.

  • Mfr # PCOH1608BN

  • Zoro # G612348856


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Standards
ETL Listed
Series
Cohen
Glass Finish
White Acrylic
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCOH1608BN
Zoro #
G612348856
UPC #
611728371879
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
2.63 x 2.63 Top 5.12 x 5.12 Bottom 6.50 Side

Details

Voltage
120V
Item
Flush Mount
Standards
ETL Listed
Series
Cohen
Glass Finish
White Acrylic
Lamp Included
Y
Fixture Housing Material
STEEL
Design Style
Transitional
FINISH
Brushed Nickel
Indoor/ Outdoor
Indoor

Description

Sleek and striking, the minimalist Cohen series hypnotizes with a halo-like ring of glowing LED light. Choose from a variety of style options from flush mount to chandelier, all featuring an etched acrylic shade and your choice of either brushed nickel or oil rubbed bronze finish. The chandelier style is suspended from steel cord, reinforcing a modern aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.