Zoro Homepage

Colombes 5-Light Grey Ash Chandelier

  • Mfr # CMS534GK

  • Zoro # G806152290


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Grey Ash
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Grey
Diameter
34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMS534GK
Zoro #
G806152290
UPC #
611728342473
Country of Origin
China

Dimensions

Diameter
34
Width
34
Length
19.5

Details

Item
Chandelier
Housing Finish
Grey Ash
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Grey
Collection
Colombes
Watts
100
Standards
ETL Listed
Lighting Certification
ETL
Color
Grey
Dimmable
Yes
Lamp Included
No
Material
Steel
Voltage
120v
Number of Lights
5
FINISH
Grey Ash

Description

Recalling the Parisian origins of its name, Colombes has an antique French sensibility with wood and iron elements. This showstopping piece enhances dining rooms across a wide range of design styles. Use in any traditional, contemporary, modern, or rustic setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.