
Conrad Pendant
Mfr # CRD2816BN
Zoro # G406152812
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Nickel
Length
21.5
Width
16
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CRD2816BN
Zoro #
G406152812
UPC #
611728312636
Country of Origin
China
Dimensions
Length
21.5
Width
16
Diameter
16
Details
Color
Nickel
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Conrad
Shade Material
Steel
Item
Pendant
Material
STEEL
Standards
ETL Listed
Includes
Installation Guide
Fixture Wattage
100
Dimmable
Yes
Watts
100
Lamp Included
No
FINISH
Brushed Nickel
Description
The transitional style of the Conrad collection is both sleek and modern. A stately silhouette finished in matte black and accented with brushed nickel creates the perfect amount of sophistication, and the etched glass shades add a pleasant glow to any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.