Zoro Homepage

Crystal Cove Flush Mount

  • Mfr # PCCC1614C

  • Zoro # G006152601


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCCC1614C
Zoro #
G006152601
UPC #
611728264355
Country of Origin
China

Dimensions

Length
7.25
Width
13.5
Diameter
13.5
Overall Width (In)
13.5
Depth (In)
13.5

Details

Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Housing Material
Steel
Lamp Included
Yes
Standards
ETL Listed
Includes
Installation Guide
Color
Chrome
Fixture Wattage
40
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Bulb Base Type
T4
Application
Home Lighting
FINISH
Polished Chrome

Description

With a combination of crystal and metal finished in Polished Chrome, the Crystal Cove Collection is uniquely stunning. The fixture is bordered with spiraled sleek metal rods that are angled and intersect to create a dazzling effect. The sparkle of the inner hanging crystal accents are in keeping with the theme of beauty that is synonymous with Quoizel’s Platinum Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.