Zoro Homepage

Cunningham Chandelier 6 Lights Matte Black

  • Mfr # CUN5026MBK

  • Zoro # G812348618


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
6
Voltage
120V
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUN5026MBK
Zoro #
G812348618
UPC #
611728372364
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.25 x 11.75 Top 3.75 x 13.50 Bottom 7.50 Side
Canopy Size
5.50"W X 5.50"L

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
6
Voltage
120V
Material
STEEL
Style
Transitional
Collection
Cunningham
Glass Finish
Clear Crystal Glass
Standards
ETL Listed
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Matte black and clear crystal cut glass create a classic, elegant pairing. Whether above a dining room table or in a living room, the Cunningham chandelier adds a hint of glam in any setting. Candle covers are provided in two finishes, matte black and chrome, allowing you to fully customize to your desired setting.


  • •Product Finish: Black
  • •Product Shade: Clear Crystal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.