Silhouette 1 Light Chandelier 25 In. Gold Leaf
- Mfr # F5215-GL
- Zoro # G415447824
product price:Â
$
900.00
/ea
Key Features
Fixture Wattage
100W
Includes
Fixture, Hardware
Material
Hand-Worked Iron
Standards
UL Dry
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F5215-GL
- Zoro #
- G415447824
- UPC #
- 782042440784
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 100W
- Finish
- Gold Leaf
- Includes
- Fixture, Hardware
- Material
- Hand-Worked Iron
- Standards
- UL Dry
- Bulb Included
- No
- Voltage
- 120V
- Battery Included
- No
- Designer
- Troy Standard
- Slope Compatible
- No
- Socket Count
- 1
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 25 in
- Height
- 24.25 in
- Canopy Width
- 9 in
- Width
- 25 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.