Zoro Homepage

Dalton Vanity Light

  • Mfr # DAL8615EK

  • Zoro # G806153181


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
8.75
Width
15
Housing Finish
Earth Black
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAL8615EK
Zoro #
G806153181
UPC #
611728331569
Country of Origin
China

Dimensions

Length
8.75
Width
15
Diameter
15
Depth (In)
5.25

Details

Color
Black
Item
Vanity Light
Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
2
Collection Name
Dalton
Shade Material
Steel
Housing Material
BRASS
Dimmable
Yes
Standards
ETL Listed
Lamp Included
No
Fixture Wattage
100
Lighting Certification
ETL
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Includes
Installation Guide
Application
Home Lighting

Description

The transitional style of the Dalton collection of bath vanity lights features hints of both industrial and farmhouse design. Etched seeded glass shades sit atop a hammered metal accent bar and a sturdy rectangular backplate. A rich Earth Black finish completes the eye-catching look. Choose from a variety of options in this versatile collection to personalize your bathroom lighting today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.