Damian 2-Light Matte Black Outdoor Wall Lantern
- Mfr # DAM8407MBK
- Zoro # G323954896
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Series
Damian
Finish
Matte Black
Style
Traditional
Lens Material
Steel
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DAM8407MBK
- Zoro #
- G323954896
- UPC #
- 611728394007
- Country of Origin
- China
- Series
- Damian
- Finish
- Matte Black
- Item
- Outdoor Wall Lantern
- Style
- Traditional
- Lens Material
- Steel
- Voltage
- 120V
- Glass Color
- Black
- Number of Lights
- 2
- Damp/Wet Rating
- Wet
- Lighting Certification
- ETL Listed
Dimensions
- Height
- 18 in
- Depth
- 6 in
- Width
- 7.5 in
Description
The Damian outdoor wall lantern collection brings traditional style and timeless curb appeal to any exterior space. A matte black finish pairs with clear seedy glass to add classic character, rich texture, and warm welcoming light. Available in three sizes, these outdoor wall lights are ideal for front doors, garages, patios, porches, and entryways. Damien lanterns are wet rated for dependable year-round outdoor performance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.