Zoro Homepage

Damien 1-Light Earth Black Outdoor Wall Lantern

  • Mfr # DMN8407EK

  • Zoro # G506149415


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7.5
Length
17.25
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DMN8407EK
Zoro #
G506149415
UPC #
611728350492
Country of Origin
China

Dimensions

Width
7.5
Length
17.25
Dia. (In.)
7.5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Standards
ETL Listed
Lamp Included
No
Lighting Certification
ETL
Lamp Type
Incandescent
Fixture Wattage
100
Housing Material
Aluminum

Description

Damien features clear seeded glass that casts a beguiling glow. This collection of hanging and wall lanterns features a goes-with-everything earth black finish. Although it’s designed for outdoor use, the hanging light would also illuminate a foyer, kitchen island, or entryway. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.