
Devon Court 3-Light Matte Black Vanity Light
Mfr # DEVN8624MBK
Zoro # G206152524
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
8.5
Width
24
Housing Finish
Matte Black
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEVN8624MBK
Zoro #
G206152524
UPC #
611728352625
Country of Origin
China
Dimensions
Length
8.5
Width
24
Diameter
24
Depth (In)
5.75
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Devon Court
Shade Material
Steel
Housing Material
COPPER
Lamp Included
No
Fixture Wattage
100
Dimmable
Yes
Lighting Certification
ETL
Standards
ETL Listed
Application
Home Lighting
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Description
The Devon Court bath light is the perfect companion to industrial or farmhouse-inspired design schemes. This light, which can be configured facing up or down, pairs a matte black finish with a rustic wood accent. Clear glass cups — available in one-, two-, three- or four-light configurations — finish the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.