Shop TROY LIGHTING
See all product information
Create Account
Passage 1 Light Rechargeable Table Lamp in Patina Brass/Ceramic Riven Chalk Finish
- Mfr # RTL4412-PBR/CVC
- Zoro # G722646866
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Height
11.5 in
Width
9 in
Material
Ceramic
Finish
Patina Brass and Ceramic Riven Chalk
Color
Patina Brass and Ceramic Riven Chalk
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RTL4412-PBR/CVC
- Zoro #
- G722646866
- UPC #
- 197292140429
- Country of Origin
- Viet Nam
- Material
- Ceramic
- Finish
- Patina Brass and Ceramic Riven Chalk
- Color
- Patina Brass and Ceramic Riven Chalk
- Item
- Wall Sconce
- Lamp Base Type
- Round; 6in. W x 6in. D
- Bulb Included
- No
- Dimmable
- No
- Maximum Wattage
- 3 W
- Slope Ceiling Adaptable
- No
- Number of Bulbs
- 1
- Shade Type
- Off White Linen
- Voltage
- 120V to 240V
- Power Source
- Rechargeable
- Standards
- UL Listed; cETL DampRated
Dimensions
- Height
- 11.5 in
- Width
- 9 in
- Overall Dimension
- 9in. W x 11.5in. H
Description
Inspired by early American candle holders, Passage reimagines a classic silhouette with modern ease. A textural ceramic base, oversized conical linen shade, and looped handle evoke a sense of quiet nostalgia. Soft, tonal whites make it ideal for minimalist spaces, while its cordless, rechargeable design lets you carry it from room to room with ease. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.