Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Devon Outdoor Wall Lantern

  • Mfr # DE8976IB

  • Zoro # G606150496


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9
Length
21
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE8976IB
Zoro #
G606150496
UPC #
611728043189
Country of Origin
China

Dimensions

Width
9
Length
21
Dia. (In.)
9

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Imperial Bronze
Glass Color
Bronze
Lamp Included
No
Standards
ETL Listed
Housing Material
Aluminum
Lighting Certification
ETL
Fixture Wattage
60
Lamp Type
Incandescent

Description

Treat the exterior of your home with lighting worthy of the beauty and security your family deserves. This transitional style with clear beveled glass fits into most any neighborhood and with most any architecture style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.