
Devonport 1-Light Matte Black Outdoor Hanging Lantern
Mfr # DEV1910MBK
Zoro # G106150521
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Bulb Base Type
Medium
Frame Material
COPPER
FINISH
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEV1910MBK
Zoro #
G106150521
UPC #
611728350454
Country of Origin
China
Details
Number of Lights
1
Bulb Base Type
Medium
Frame Material
COPPER
FINISH
Matte Black
Description
Devonport illuminates versatile style. Rendered in matte black with clear, beveled glass, this piece accompanies a wide range of interior and exterior home styles, including craftsman and farmhouse builds. Add functionality and a dash of Mission style with its clean, geometric lines.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.