
Doran Chandelier
Mfr # DOR5015MB
Zoro # G206152814
product price: $1,149.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Mottled Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Lighting Certification
ETL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOR5015MB
Zoro #
G206152814
UPC #
611728287484
Country of Origin
China
Dimensions
Length
40.75
Diameter
40.25
Width
40.25
Details
Item
Chandelier
Housing Finish
Mottled Black
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Black
Lighting Certification
ETL
Number of Lights
15
Color
Black
Material
Steel
Voltage
120v
Dimmable
Yes
Collection
Doran
Standards
ETL Listed
Lamp Included
No
Watts
60
FINISH
Mottled Black
Description
The Doran features minimal style with maximum impact. The rich mottled black finish showcases the collection's unique suspension, while candle sleeves in antique nickel provide a pop of contrast.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.