Zoro Homepage

Duchess Chandelier

  • Mfr # DH5005PN

  • Zoro # G906152268


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH5005PN
Zoro #
G906152268
UPC #
611728104620
Country of Origin
China

Dimensions

Diameter
24.5
Width
24.5
Length
22.25

Details

Item
Chandelier
Housing Finish
Palladian Bronze
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Bronze
Material
Steel
Standards
ETL Listed
Collection
Duchess
Watts
100
Color
Bronze
Number of Lights
5
Dimmable
Yes
Lamp Included
No
Lighting Certification
ETL
Voltage
120v
FINISH
Palladian Bronze

Description

Indulge in classic European elegance for your home with this refined design fit for royalty. The hand forged iron is twisted into graceful curves while the trumpeted shades celebrate the beauty of light with their warm gradation of color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.