Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunbar Flush Mount Led Light Matte Black

  • Mfr # DNB1616MBK

  • Zoro # G512348635


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Included
Y
Standards
ETL Listed
Glass Finish
White Acrylic
Fixture Housing Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNB1616MBK
Zoro #
G512348635
UPC #
611728373002
Country of Origin
China

Dimensions

Cord Length
8 Ft
Chain Length
4"
Canopy Size
5.00"W X 5.00"L

Details

Voltage
120V
Item
Flush Mount
Lamp Included
Y
Standards
ETL Listed
Glass Finish
White Acrylic
Fixture Housing Material
STEEL
Series
Dunbar
Design Style
Traditional
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Simple and striking, the Dunbar flush mount offers a contemporary lighting solution in a variety of interior settings. The white acrylic shade is accentuated by clean metal lines, in either brushed nickel or matte black. An integrated LED light source is included for beautiful, energy-efficient illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.