Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunham Outdoor Hanging Lantern

  • Mfr # DNM1910EK

  • Zoro # G906149442


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
9.75
Width
9.75
Height
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNM1910EK
Zoro #
G906149442
UPC #
611728316566
Country of Origin
China

Dimensions

Length
9.75
Width
9.75
Height
19
Chain Length
8
Relative Size
Large
Canopy Size
5.00 in W x 5.00 in L
Cord Length
12 ft

Details

Number of Lights
1
Bulb Base Type
Medium
Finish
Black
Voltage
120V
Shade Material
Clear Seedy
Frame Material
BRASS
Style
Exterior Lighting
Weight
6.82
FINISH
Earth Black

Description

Illuminate your home's exterior with the Dunham collection. The classic lighthouse silhouette is crafted from a sturdy composite and finished in Earth Black and paired with clear seedy glass. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last - this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.