Dupont Chandelier 6 Light Old Bronze

  • Mfr # DUP5025OZ

  • Zoro # G912348594


product price:  $569.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Collection
Dupont
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUP5025OZ
Zoro #
G912348594
UPC #
611728357620
Country of Origin
China

Dimensions

Shade Dimensions
3.50 x 3.50 Top 3.50 x 3.50 Bottom 5.75 Side
Backplate Height
5"
Cord Length
6 In
Backplate Width
5"

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Collection
Dupont
Number of Lights
6
Material
ALUMINUM
Style
Transitional
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Old Bronze

Description

Dupont's signature twists and turns create a subtle sense of movement amid traditional style. This piece, available as a pendant or chandelier, features an old bronze finish that offers a rustic patina. Use it in transitional spaces for a charming nod to eras gone by.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.