Zoro Homepage

Dupree Island 5 Lights Brushed Weathered Brass

  • Mfr # PCDPR534BWS

  • Zoro # G512348888


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Brushed Weathered Brass
Number of Lights
5
Light Bulb Wattage
100W
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCDPR534BWS
Zoro #
G512348888
UPC #
611728357682
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 6.00 Side

Details

Frame Material
STEEL
Frame Finish
Brushed Weathered Brass
Number of Lights
5
Light Bulb Wattage
100W
Bulb Base Type
Medium
Standard
ETL Listed
Series
Dupree
Style
Transitional
Item Type
Island Light
Indoor/ Outdoor
Indoor
Voltage
120V

Description

Shimmering glamour, dipped in gold. The Dupree pendant, also available as a mini pendant, island light or semi-flush mount, features glimmering texture and a weathered brass finish. Concentric ''squovals'' radiate playful 1960s style.
  • •Product Finish: Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.