Shop QUOIZEL
See all product information
Create Account
Duvane 2-Light Matte Black Floor Lamp
- Mfr # TFDV9363MBK
- Zoro # G623954916
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Number of Bulbs
2
Height
63 in
Style
Traditional
Finish
Matte Black
Series
Duvane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFDV9363MBK
- Zoro #
- G623954916
- UPC #
- 611728396353
- Country of Origin
- China
Dimensions
- Height
- 63 in
- Depth
- 16.75 in
Details
- Number of Bulbs
- 2
- Style
- Traditional
- Finish
- Matte Black
- Series
- Duvane
- Material
- Resin
- Voltage
- 120V
- Lighting Certification
- ETL Listed
- Glass Color
- Black
- Item
- Floor Lamp
- ETL Rating
- Portable
Description
The Duvane lamp collection embodies Tiffany-inspired traditional design. Available as a table lamp or floor lamp, each design features a matte black finish paired with multicolor art glass that creates a warm, inviting glow rich with color and detail. The geometric shade pattern and classic silhouette make Duvane ideal for living rooms, bedrooms, home offices, and reading spaces.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.