Shop WESTINGHOUSE
See all product information
Create Account
Chandelier 40W 3Lght Stella Mira Antq Ash Mtl Bnd, Matte Black Candelabra
- Mfr # 6110400
- Zoro # G008659603
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Fixture Type
Indoor Chandelier
Lamp Type
B11
Voltage
120V
Lamp Included
No
Description/Special Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6110400
- Zoro #
- G008659603
- UPC #
- 024034611049
- Country of Origin
- China
- Fixture Type
- Indoor Chandelier
- Lamp Type
- B11
- Finish
- Antq Ash & Mblk
- Voltage
- 120V
- Lamp Included
- No
- Description/Special Features
- Color
- Antq Ash & Mblk
- Dimmable
- No
- Style
- Vintage
- Watts
- 40
- Material
- Metal
- Weight
- 5.8
- Color Designation
- None
Dimensions
- Height
- 15.94
- Length
- 15.94
- Diameter
- 15"
- Width
- 6.5 in
Description
This Westinghouse Stella Mira Three-Light Chandelier offers dramatic vintage appeal. The hanging light fixture features an open sphere in antique ash finish, circling a three light matte black candelabra. This indoor chandelier is ideal for entryways and dining rooms, including those with high ceilings. The Stella Mira chandelier is ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 61104.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.