Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elio Mid Pendant Led Light Matte Black

  • Mfr # EIO1814MBK

  • Zoro # G412348339


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Number of Lights
3
Style
Farmhouse
Collection Name
Elio
Glass Finish
Smoke Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIO1814MBK
Zoro #
G412348339
UPC #
611728380031
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
9.25 x 9.25 Top 13.00 x 13.00 Bottom 5.75 Side
Canopy Size
5.00"W X 5.00"L

Details

Voltage
120V
Number of Lights
3
Style
Farmhouse
Collection Name
Elio
Item
Mini Pendant
Glass Finish
Smoke Glass
Fixture Type
Medium
Watts
100W
Standards
ETL Listed
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Eilo mini pendants illuminate modern industrial style with a matte black and gold palette. The outer matte black shade features a subtle pattern for added depth and texture, while the inner clear glass shade adds contrast and shine. An integrated LED light source is included for long, lasting and energy-efficient illumination.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.