Zoro Homepage

Embrace Flush Mount

  • Mfr # PCEM1619C

  • Zoro # G706153427


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
2700
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCEM1619C
Zoro #
G706153427
UPC #
611728270165
Country of Origin
China

Dimensions

Length
4.5
Width
17.75
Diameter
17.75
Overall Width (In)
17.75
Depth (In)
17.75

Details

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
2700
Dimmable
No
Glass Color
Chrome
Item
Flush Mount
Housing Material
Steel
Color Temperature
3000K
Includes
Installation Guide
Color Rendering Index
90
Color
Chrome
Lighting Certification
ETL
Standards
ETL Listed
Fixture Wattage
27
Lamp Included
Yes
Application
Home Lighting
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor
FINISH
Polished Chrome

Description

Cut to perfection, the Embrace flush mount is a stunning addition to Platinum by Quoizel. The two bands of intricate crystal-glass are separated by a narrow strip of metal finished in the same Polished Chrome as the fixture base.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.