
Erwin Flush Mount
Mfr # ERW1615MBK
Zoro # G706153199
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERW1615MBK
Zoro #
G706153199
UPC #
611728311622
Country of Origin
China
Dimensions
Length
5.75
Width
15
Diameter
15
Depth (In)
15
Overall Width (In)
15
Details
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Fixture Wattage
40
Housing Material
Steel
Lighting Certification
ETL
Lamp Included
No
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
Complement any room or home décor with the classic look of the Erwin. This transitional flush mount collection comes in your choice of brushed nickel, matte black, old bronze, or white lustre finish. The opal etched glass is paired with a solid trim and matching finial to create a uniform and simplistic look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.