Shop TROY LIGHTING
See all product information
Create Account
3 Light Theodore Flush Mount Patina Brass
- Mfr # C3916-PBR
- Zoro # G122904658
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Voltage
120V
Height
4.5 in
Finish
Patina Brass
Lamp Base
E12 Candelabra Base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C3916-PBR
- Zoro #
- G122904658
- UPC #
- 197292158479
- Country of Origin
- Viet Nam
- Voltage
- 120V
- Watts
- 10 W
- Finish
- Patina Brass
- Item
- Theodore Flush Mount
- Lamp Base
- E12 Candelabra Base
- Damp/Wet Rating
- Damp Rated
- Fixture Series
- Theodore
- Number of Bulbs
- 3
- Location Rating
- Dry Rated
- Body Material
- Glass
- Certification
- cUL Listed
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 4.5 in
Description
Theodore reimagines a classic flush mount silhouette as a ripple frozen in glass. Concentric light bronze glass rings radiate outward from a Patina Brass center, which lends the fixture a warm, vintage feel. This highly versatile 3-light staple illuminates hallways, kitchens, and bedrooms.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.