Zoro Homepage

Fan Light, 22.5 Blade Dia., 120v

  • Mfr # QFA4046PK

  • Zoro # G306149813


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Width
22.5
Includes
Installation Guide
Blade Material
Steel
Depth
22.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFA4046PK
Zoro #
G306149813
UPC #
611728358818
Country of Origin
China

Dimensions

Width
22.5
Blade Dia.
22.5
Depth
22.5
Downrod Length
10.25

Details

Voltage
120v
Includes
Installation Guide
Blade Material
Steel
Item
Fan Light
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Color
Nickel
Material
STEEL
Fan Blade Finish
Polished Nickel
Standards
ETL Listed
Fan Blade Color
Nickel
Number of Lights
4
Watts
8
FINISH
Polished Nickel

Description

Clear glass crystal accents catch the light and flutter with movement in the Coffman fan light. This glamourous design is available in a polished nickel finish for classic, mirror-like shine. Or select the western bronze finish for pretty patina.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.