Zoro Homepage

Fan Light, 22.5 Blade Dia., 120v

  • Mfr # QFA4046WT

  • Zoro # G206149753


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120v
Width
22.5
Includes
Installation Guide
Blade Material
Steel
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFA4046WT
Zoro #
G206149753
UPC #
611728358733
Country of Origin
China

Dimensions

Width
22.5
Depth
22.5
Blade Dia.
22.5
Downrod Length
10.25

Details

Voltage
120v
Includes
Installation Guide
Blade Material
Steel
Item
Fan Light
Number of Lights
4
Color
Brass
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Fan Blade Finish
Western Bronze
Fan Blade Color
Brass
Watts
8
Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
FINISH
Western Bronze

Description

Clear glass crystal accents catch the light and flutter with movement in the Coffman fan light. This glamourous design is available in a polished nickel finish for classic, mirror-like shine. Or select the western bronze finish for pretty patina.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.