Zoro Homepage

Fandelier Fan Light 4 Lights Weathered Brass

  • Mfr # QFA6156WS

  • Zoro # G512347522


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Housing Finish
Weathered Brass
Blade Material
STEEL
Standards
ETL Listed
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFA6156WS
Zoro #
G512347522
UPC #
611728370964
Country of Origin
China

Details

Voltage
120V
Housing Finish
Weathered Brass
Blade Material
STEEL
Item
Fandelier
Standards
ETL Listed
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Series (Name of Series/Collection)
Quoizel
Watts
6W
Number of Lights
4

Description

The Harvel ceiling fan light offers a stylish and functional way to light your home while keeping it cool. The simple open cage design is finished in weathered brass, giving Harvel a hint of shine. With a reversible three-speed motor and remote control, this fan light is a perfect fit in a variety of smaller interior spaces.
  • •Product Finish: Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.