Fayette Chandelier 3 Lights Earth Black

  • Mfr # FYT5124EK

  • Zoro # G012348463


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Standards
ETL Listed
Glass Finish
Clear Etched Glass
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FYT5124EK
Zoro #
G012348463
UPC #
611728359167
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
5.00"W X 5.00"L

Details

Item
Chandelier
Fixture Type
Medium
Fixture Wattage
100W
Standards
ETL Listed
Glass Finish
Clear Etched Glass
Material
STEEL
Voltage
120V
Collection
Fayette
Style
Modern
Number of Lights
3
FINISH
Earth Black
Indoor/ Outdoor
Indoor

Description

Bask in Fayette's warm glow. As a chandelier, this design includes three light sources in an earth black finish. Also available as a mini pendant or semi-flush mount, Fayette casts a unique silhouette-and soft, warm light thanks to its etched glass shades.


  • •Product Finish: Black
  • •Product Shade: Clear Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.