Zoro Homepage

Flores Wall Led Light Soft Gold

  • Mfr # PCFLR8708SGD

  • Zoro # G112348738


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Standards
ETL Listed
Series
Flores
Lamp Watts
14W
Housing Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCFLR8708SGD
Zoro #
G112348738
UPC #
611728377932
Country of Origin
China

Dimensions

Backplate Width
5"
Backplate Height
1.5"

Details

Fixture Voltage
120V
Item
Wall Sconce
Standards
ETL Listed
Series
Flores
Lamp Watts
14W
Housing Material
STEEL
Lamp Included
Y
Indoor/ Outdoor
Indoor
Number of Lights
7
Shade Finish
Etched Acrylic
FINISH
Soft Gold
Design Style
Traditional

Description

Part of the popular Platinum by Quoizel collection, Flores wall sconces are as pretty as they are functional. White frosted leaves climb delicately on either side of the curving vine, illuminated by an integrated LED light source. Choose from matte black or soft gold, two beautiful finishes that pair perfectly with modern or contemporary decor.


  • •Product Finish: Gold
  • •Product Shade: Etched Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.