Zoro Homepage

Flush Mount Flush Mount 2 Lights Polished Chrome

  • Mfr # QFL6222C

  • Zoro # G212348614


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
60W
Standards
ETL Listed
Fixture Housing Material
STEEL
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFL6222C
Zoro #
G212348614
UPC #
611728379998
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 0.75"L
Cord Length
6 In

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Standards
ETL Listed
Fixture Housing Material
STEEL
Number of LEDs
2
Glass Finish
Clear Seedy Glass
Fixture Type
Medium
Series
Quoizel
FINISH
Polished Chrome
Design Style
Transitional
Indoor/ Outdoor
Indoor

Description

Inspired by a classic silhouette, Kaplan offers beautiful illumination for your home. This stunning flush mount ceiling light features exposed bulb sockets, allowing the light to shine softly through the clear seedy glass. Kaplan is available in two lustrous finishes: choose from aged brass or polished chrome to complement any home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.