Zoro Homepage

Fort Quinn Pendant

  • Mfr # FQ1920MK01

  • Zoro # G706152338


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
41
Housing Finish
Marcado Black
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ1920MK01
Zoro #
G706152338
UPC #
611728159576
Country of Origin
China

Dimensions

Length
41
Width
19
Diameter
19

Details

Color
Black
Housing Finish
Marcado Black
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Fort Quinn
Shade Material
Steel
Item
Pendant
Dimmable
Yes
Includes
Installation Guide
Standards
ETL Listed
Lamp Included
No
Material
ALUMINUM
Watts
60
Fixture Wattage
60
FINISH
Marcado Black

Description

Reminiscent of the iron details often seen of the most loved areas of New Orleans this historic design is made of cast aluminum and will warmly welcome visitors to your doorstep.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.