Zoro Homepage

Fortress Fan Light 4 Lights Mottled Silver

  • Mfr # FTS3124MM

  • Zoro # G612347415


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Housing Finish
Mottled Silver
Blade Material
STEEL
Number of Lights
4
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS3124MM
Zoro #
G612347415
UPC #
611728360538
Country of Origin
China

Details

Voltage
120V
Housing Finish
Mottled Silver
Blade Material
STEEL
Item
Fandelier
Number of Lights
4
Standards
ETL Listed
Indoor/Outdoor (options are Indoor; Outdoor; Indoor, Outdoor)
Indoor
Series (Name of Series/Collection)
Fortress
Watts
8W

Description

Panels of textured glass pair with an earth black finish to create the Fortress series. Offering simple yet striking design, Fortress is available as a mini pendant, semi-flush mount, pendant, or island light. As a fan light, this design comes in both earth black and mottled silver finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.