Zoro Homepage

Fortress Pendant

  • Mfr # FTS2821MM

  • Zoro # G506152187


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
23.5
Housing Finish
Mottled Silver
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTS2821MM
Zoro #
G506152187
UPC #
611728288030
Country of Origin
China

Dimensions

Length
23.5
Width
20.5
Diameter
20.5

Details

Color
Silver
Housing Finish
Mottled Silver
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
Collection Name
Fortress
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Standards
ETL Listed
Watts
60
Dimmable
Yes
Lamp Included
No
Material
STEEL
Fixture Wattage
60
FINISH
Mottled Silver

Description

Panels of textured glass pair with an earth black finish to create the Fortress series. Offering simple yet striking design, Fortress is available as a mini pendant, semi-flush mount, pendant, or island light. As a fan light, this design comes in both earth black and mottled silver finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.