Zoro Homepage

Gallagher Chandelier 5 Lights Matte Black

  • Mfr # GGR5028MBK

  • Zoro # G112348349


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Style
Transitional
Collection
Gallagher
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGR5028MBK
Zoro #
G112348349
UPC #
611728370438
Country of Origin
China

Dimensions

Shade Dimensions
6.50 Top 6.50 Bottom 12.50 Side
Cord Length
6 Ft

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Style
Transitional
Collection
Gallagher
Standards
ETL Listed
Glass Finish
White Fabric
Voltage
120V
Material
COASTAL ARMOUR ALUMINUM
Number of Lights
5
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Available in a variety of sizes, Gallagher chandeliers offer the perfect complement to any space. Choose from a classic brushed nickel finish with opal etched glass shades- or go the more modern route with a matte black finish and white fabric shades. Whichever you choose, Gallagher is sure to impress with its transitional styling.


  • •Product Finish: Black
  • •Product Shade: White Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.