Zoro Homepage

Gallagher Linear Chandelier 6 Lights Brushed Nicke

  • Mfr # GGR642BN

  • Zoro # G412348384


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Style
Transitional
Voltage
120V
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGR642BN
Zoro #
G412348384
UPC #
611728370476
Country of Origin
China

Dimensions

Cord Length
8 Ft
Chain Length
4"
Canopy Size
0.75"

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Style
Transitional
Voltage
120V
Number of Lights
6
Glass Finish
Opal Etched Glass
Collection
Gallagher
Standards
ETL Listed
Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Brushed Nickel

Description

Available in a variety of sizes, Gallagher chandeliers offer the perfect complement to any space. Choose from a classic brushed nickel finish with opal etched glass shades- or go the more modern route with a matte black finish and white fabric shades. Whichever you choose, Gallagher is sure to impress with its transitional styling.


  • •Product Finish: Nickel
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.