Zoro Homepage

Gallagher Linear Chandelier 6 Lights Matte Black

  • Mfr # GGR642MBK

  • Zoro # G812348458


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Style
Modern
Material
COASTAL ARMOUR ALUMINUM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GGR642MBK
Zoro #
G812348458
UPC #
611728370421
Country of Origin
China

Dimensions

Cord Length
6 In
Canopy Size
1.25"
Shade Dimensions
13.50 Top 13.50 Bottom 5.50 Side

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Style
Modern
Material
COASTAL ARMOUR ALUMINUM
Glass Finish
White Fabric
Number of Lights
6
Standards
ETL Listed
Collection
Gallagher
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Available in a variety of sizes, Gallagher chandeliers offer the perfect complement to any space. Choose from a classic brushed nickel finish with opal etched glass shades- or go the more modern route with a matte black finish and white fabric shades. Whichever you choose, Gallagher is sure to impress with its transitional styling.


  • •Product Finish: Black
  • •Product Shade: White Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.