Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Nomad 6 Light Chandelier 37.25 In. Bronze
- Mfr # F7256-BRZ
- Zoro # G915449731
product price:Â
$
1,646.00
/ea
Key Features
Fixture Wattage
4W
Finish
Bronze
Number of Lights
6
Length
37.25 in
Height
15.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7256-BRZ
- Zoro #
- G915449731
- UPC #
- 782042437234
- Country of Origin
- Philippines
Dimensions
- Length
- 37.25 in
- Height
- 15.5 in
- Chain Length
- 72 in
- Canopy Width
- 5 in
- Width
- 37.25 in
Details
- Item
- Chandelier
- Fixture Wattage
- 4W
- Finish
- Bronze
- Number of Lights
- 6
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Standards
- UL Dry
- Material
- Hand-Worked Iron
- Bulb Included
- No
- Battery Included
- No
- Slope Compatible
- No
- Bulb Shape
- G9
- Designer
- Troy Standard
- Socket Count
- 6
- Product Care
- Clean with a soft, damp cloth
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.