
Galveston Outdoor Hanging Lantern
Mfr # GLV1908MB
Zoro # G406149805
product price: $389.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Bulb Base Type
Medium
Frame Material
ALUMINUM
FINISH
Mottled Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLV1908MB
Zoro #
G406149805
UPC #
611728286715
Country of Origin
China
Details
Number of Lights
1
Bulb Base Type
Medium
Frame Material
ALUMINUM
FINISH
Mottled Black
Description
The Galveston is a beautifully crafted addition to any home. Its gently tapered frame and classic top loop add to the collection's versatility, while the mottled black finish and clear seedy glass panels showcase the beauty of the vintage filament bulb.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.